Zoro Homepage

20x16x65 4FL 5.00mm Corner Rounding Endmill Brazed Shank

  • Mfr # 538-218

  • Zoro # G600612853


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.7874
SHK (Decimal)
0.6299
OAL (Decimal)
2.559
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
538-218
Zoro #
G600612853
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.7874
SHK (Decimal)
0.6299
OAL (Decimal)
2.559
OD (Metric)
20
SHK (Metric)
16
OAL (Metric)
65
OD (Fractional)
20
SHK (Fractional)
16
OAL (Fractional)
65

Description

20x16x65 4FL 5.00mm Corner Rounding Endmill
Brazed Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.