Zoro Homepage

.2375x1x7/32x3 6FL 45 Degree CHAMFER END STRAIGHT FLUTE REAMER

  • Mfr # 645-395

  • Zoro # G300582548


product price: $50.75
/ea

Key Features

LOC (Decimal)
1
Single End Double End
Single End
OD (Decimal)
0.2375
SHK (Decimal)
0.2188
OD (Metric)
6.033
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645-395
Zoro #
G300582548
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
1
Single End Double End
Single End
OD (Decimal)
0.2375
SHK (Decimal)
0.2188
OD (Metric)
6.033
OAL (Decimal)
3
LOC (Metric)
25.4
OD (Fractional)
.2375
SHK (Metric)
5.556
OAL (Metric)
76.2
LOC (Fractional)
1
SHK (Fractional)
7/32
OAL (Fractional)
3

Description

.2375x1x7/32x3 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.