Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mastercut Tool .2480x2.086x.3150x3.58 2FL 140° Point 30° Helix Hurricane  Coolant Through Drill 651-606

.2480x2.086x.3150x3.58 2FL 140° Point 30° Helix Hurricane Coolant Through Drill (Discontinued)

  • Mfr # 651-606
  • Zoro # G800596816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651-606
Zoro #
G800596816
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.248
LOC (Decimal)
2.086
SHK (Decimal)
0.315
OAL (Decimal)
3.58
OD (Metric)
6.299
LOC (Metric)
52.984
SHK (Metric)
8.001
OAL (Metric)
90.932
OD (Fractional)
.2480
LOC (Fractional)
2.086
SHK (Fractional)
.3150
OAL (Fractional)
3.58

Description

.2480x2.086x.3150x3.58 2FL 140 Point 30 Helix Hurricane Coolant Through Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.