Zoro Homepage

25.4x25x6x70 Cylinder End Cut Alumacut, PowerT

  • Mfr # SB-9MMFM-2

  • Zoro # G900589527


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shape
SB
Finish
PowerT
System Of Measurement
Metric
OD (Decimal)
1
SHK (Decimal)
0.2362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-9MMFM-2
Zoro #
G900589527
UPC #
-
Country of Origin
United States

Details

Shape
SB
Finish
PowerT
System Of Measurement
Metric
OD (Decimal)
1
Cut Type
Alumacut
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.984
OAL (Decimal)
2.717
OD (Metric)
25.4
LOC (Metric)
25
SHK (Metric)
6
OAL (Metric)
69
OD (Fractional)
25.4
LOC (Fractional)
25
SHK (Fractional)
6
OAL (Fractional)
70

Description

25.4x25x6x69 Cylinder End Cut Alumacut, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.