This item is Discontinued.

Mastercut Tool 27/64x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA 650-740-1

27/64x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA (Discontinued)

  • Mfr # 650-740-1
  • Zoro # G900599571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650-740-1
Zoro #
G900599571
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.4219
LOC (Decimal)
2.165
SHK (Decimal)
0.4724
OAL (Decimal)
4.01
OD (Metric)
10.716
LOC (Metric)
54.991
SHK (Metric)
11.999
OAL (Metric)
101.854
OD (Fractional)
27/64
LOC (Fractional)
2.165
SHK (Fractional)
.4724
OAL (Fractional)
4.01

Description

27/64x2.165x.4724x4.01 2FL 140 Point 30 Helix Hurricane Coolant Through Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.