Zoro Homepage

3/16x3/4x3/16x2 2FL Square Aluminum Xtreme Chipbreaker Endmill

  • Mfr # 417-006

  • Zoro # G900605661


product price: $21.75
/ea

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.1875
LOC (Decimal)
0.75
SHK (Decimal)
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417-006
Zoro #
G900605661
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.1875
LOC (Decimal)
0.75
SHK (Decimal)
0.1875
OAL (Decimal)
2
OD (Metric)
4.763
LOC (Metric)
19.05
SHK (Metric)
4.763
OAL (Metric)
50.8
OD (Fractional)
3/16
LOC (Fractional)
3/4
SHK (Fractional)
3/16
OAL (Fractional)
2

Description

3/16x3/4x3/16x2 2FL Square Aluminum Xtreme Chipbreaker Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.