Shop MASTERCUT TOOL
See all product information
Create Account
3/16x7/16x3/16x2 4FL .030 Corner Radius Multi-Helix Ultra V4, PowerN
- Mfr # 450-413-5
- Zoro # G900613086
product price:Â
$
23.65
/ea
Key Features
Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.1875
LOC (Decimal)
0.438
SHK (Decimal)
0.1875
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 450-413-5
- Zoro #
- G900613086
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- Single End Double End
- Single End
- OD (Decimal)
- 0.1875
- LOC (Decimal)
- 0.438
- SHK (Decimal)
- 0.1875
- OAL (Decimal)
- 2
- OD (Metric)
- 4.763
- LOC (Metric)
- 11.113
- SHK (Metric)
- 4.763
- OAL (Metric)
- 50.8
- OD (Fractional)
- 3/16
- LOC (Fractional)
- 7/16
- SHK (Fractional)
- 3/16
- OAL (Fractional)
- 2
Description
3/16x7/16x3/16x2 4FL .030 Corner Radius Multi-Helix Ultra V4, PowerN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.