Zoro Homepage

3.18x12.7x3x38.1 Cylindrical Shape Jeweler Bur

  • Mfr # RT1MM

  • Zoro # G200586684


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.1252
SHK (Decimal)
0.1181
Single End Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT1MM
Zoro #
G200586684
UPC #
-
Country of Origin
United States

Details

Finish
Uncoated
System Of Measurement
Metric
OD (Decimal)
0.1252
SHK (Decimal)
0.1181
Single End Double End
Single End
LOC (Decimal)
0.5
OAL (Decimal)
1.5
OD (Metric)
3.18
LOC (Metric)
12.7
SHK (Metric)
3
OAL (Metric)
38.1
OD (Fractional)
3.18
LOC (Fractional)
12.7
SHK (Fractional)
3
OAL (Fractional)
38.1

Description

3.18x12.7x3x38.1 Cylindrical Shape Jeweler Bur

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.