Zoro Homepage

3/4x1x3/4x3 5FL Ball Multi-Helix Stubmill No Flat, PowerA

  • Mfr # 410-222-1

  • Zoro # G900605470


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.75
LOC (Decimal)
1
SHK (Decimal)
0.75
OAL (Decimal)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-222-1
Zoro #
G900605470
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.75
LOC (Decimal)
1
SHK (Decimal)
0.75
OAL (Decimal)
3
OD (Metric)
19.05
LOC (Metric)
25.4
SHK (Metric)
19.05
OAL (Metric)
76.2
OD (Fractional)
3/4
LOC (Fractional)
1
SHK (Fractional)
3/4
OAL (Fractional)
3

Description

3/4x1x3/4x3 5FL Ball Multi-Helix Stubmill No Flat, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.