3/4x3/8x1/4x2-19/64 90 Degree Included Cone Alumacut, PowerZ

  • Mfr # SK-7FM-4

  • Zoro # G900592169


product price: $54.39
/ea

Key Features

Shape
SK
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.75
Bur Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-7FM-4
Zoro #
G900592169
UPC #
-
Country of Origin
United States

Details

Shape
SK
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.75
Cut Type
Alumacut
Bur Angle
90°
SHK (Decimal)
0.25
Single End Double End
Single End
LOC (Decimal)
0.375
OAL (Decimal)
2.125
OD (Metric)
19.05
LOC (Metric)
9.525
SHK (Metric)
6.35
OAL (Metric)
53.975
OD (Fractional)
3/4
LOC (Fractional)
3/8
SHK (Fractional)
1/4
OAL (Fractional)
2-19/64

Description

3/4x3/8x1/4x2-1/8 90 Included Cone Alumacut, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.