Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8x3x3/8x6 2FL .040 Corner Radius Aluminum Xtreme Chipbreaker Endmill

  • Mfr # 418-584

  • Zoro # G900605500


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.375
LOC (Decimal)
3
SHK (Decimal)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418-584
Zoro #
G900605500
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.375
LOC (Decimal)
3
SHK (Decimal)
0.375
OAL (Decimal)
6
OD (Metric)
9.525
LOC (Metric)
76.2
SHK (Metric)
9.525
OAL (Metric)
152.4
OD (Fractional)
3/8
LOC (Fractional)
3
SHK (Fractional)
3/8
OAL (Fractional)
6

Description

3/8x3x3/8x6 2FL .040 Corner Radius Aluminum Xtreme Chipbreaker Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.