Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3x10x3x38 120 Degree NC Spotting Drill, PowerA

  • Mfr # 700-502-1

  • Zoro # G700659819


product price: $11.79
/ea

Key Features

Point Angle
120°
Finish
PowerA
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-502-1
Zoro #
G700659819
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Point Angle
120°
Finish
PowerA
System of Measurement
Metric
End Face
Drill Point
Single End Double End
Single End
OD (Decimal)
0.1181
LOC (Decimal)
0.394
SHK (Decimal)
0.1181
OAL (Decimal)
1.496
OD (Metric)
3
LOC (Metric)
10
SHK (Metric)
3
OAL (Metric)
38
OD (Fractional)
3
LOC (Fractional)
10
SHK (Fractional)
3
OAL (Fractional)
38

Description

3x10x3x38 120 NC Spotting Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.