Zoro Homepage

3x3.6x3x60 2FL 45 Degree Chamfer Mold-Mill 2.95x24 Neck

  • Mfr # 542-306

  • Zoro # G400579622


product price: $36.49
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.1181
LOC (Decimal)
0.142
SHK (Decimal)
0.1181
OAL (Decimal)
2.362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542-306
Zoro #
G400579622
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.1181
LOC (Decimal)
0.142
SHK (Decimal)
0.1181
OAL (Decimal)
2.362
OD (Metric)
3
LOC (Metric)
3.6
SHK (Metric)
3
OAL (Metric)
60
OD (Fractional)
3
LOC (Fractional)
3.6
SHK (Fractional)
3
OAL (Fractional)
60

Description

3x3.6x3x60 2FL 45 Chamfer Mold-Mill 2.95x24 Neck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.