Zoro Homepage

3x6.3x3x50 Flame Singlecut, PowerZ

  • Mfr # SH-41MML2SC-4

  • Zoro # G900590691


product price: $8.69
/ea

Key Features

Shape
SH
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.1181
SHK (Decimal)
0.1181
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-41MML2SC-4
Zoro #
G900590691
UPC #
-
Country of Origin
United States

Details

Shape
SH
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.1181
Cut Type
Singlecut
SHK (Decimal)
0.1181
Single End Double End
Single End
LOC (Decimal)
0.248
OAL (Decimal)
1.969
OD (Metric)
3
LOC (Metric)
6.3
SHK (Metric)
3
OAL (Metric)
50
OD (Fractional)
3
LOC (Fractional)
6.3
SHK (Fractional)
3
OAL (Fractional)
50

Description

3x6.3x3x50 Flame Singlecut, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.