Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.2x36x6x74 2FL 140-Point 30-Helix Hurricane 5.0 Drill, PowerZ

  • Mfr # 751-040-4

  • Zoro # G000602522


product price: $35.95
/ea

Key Features

LOC (Decimal)
1.417
Single End Double End
Single End
OD (Decimal)
0.1654
SHK (Decimal)
0.2362
OD (Metric)
4.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
751-040-4
Zoro #
G000602522
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
1.417
Single End Double End
Single End
OD (Decimal)
0.1654
SHK (Decimal)
0.2362
OD (Metric)
4.2
OAL (Decimal)
2.913
LOC (Metric)
36
OD (Fractional)
4.2
SHK (Metric)
6
OAL (Metric)
74
LOC (Fractional)
36
SHK (Fractional)
6
OAL (Fractional)
74

Description

4.2x36x6x74 2FL 140 Point 30 Helix Hurricane 5.0 Drill, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.