4x20x4x65 4FL 0.25 Corner Radius Multi-Helix Ultra V4, PowerN
- Mfr # 551-410-5
- Zoro # G900613130
product price:Â
$
32.35
/ea
Key Features
Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.1575
LOC (Decimal)
0.787
SHK (Decimal)
0.1575
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 551-410-5
- Zoro #
- G900613130
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- Single End Double End
- Single End
- OD (Decimal)
- 0.1575
- LOC (Decimal)
- 0.787
- SHK (Decimal)
- 0.1575
- OAL (Decimal)
- 2.559
- OD (Metric)
- 4
- LOC (Metric)
- 20
- SHK (Metric)
- 4
- OAL (Metric)
- 65
- OD (Fractional)
- 4
- LOC (Fractional)
- 20
- SHK (Fractional)
- 4
- OAL (Fractional)
- 65
Description
4x20x4x65 4FL 0.25 Corner Radius Multi-Helix Ultra V4, PowerN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.