Zoro Homepage

5/16x1x5/16x2-1/2 142 Degree NC Spotting Drill, PowerA

  • Mfr # 600-608-1

  • Zoro # G100659402


product price: $27.99
/ea

Key Features

Point Angle
142°
Finish
PowerA
Dimension
Imperial
End Face
Drill Point
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-608-1
Zoro #
G100659402
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Point Angle
142°
Finish
PowerA
End Face
Drill Point
System of Measurement
Imperial
Single End Double End
Single End
OD (Decimal)
0.3125
LOC (Decimal)
1
SHK (Decimal)
0.3125
OAL (Decimal)
2.5
OD (Metric)
7.938
LOC (Metric)
25.4
SHK (Metric)
7.938
OAL (Metric)
63.5
OD (Fractional)
5/16
LOC (Fractional)
1
SHK (Fractional)
5/16
OAL (Fractional)
2-1/2

Description

5/16x1x5/16x2-1/2 142 NC Spotting Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.