Shop All Carbide End Mills
Mastercut Tool
5/16x7/8x5/16x2-1/2 4FL 90° DrillMill, PowerA
Mfr # 214-308-1
Zoro # G900607108
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Drill Point
- Finish PowerA
- Helix Angle 30°
- Cutting Direction Right Hand
Product Information
- Brand Mastercut Tool
- MFR # 214-308-1
- Zoro # G900607108
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Description
5/16x7/8x5/16x2-1/2 4FL 90 DrillMill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Straight Tip Pliers, 3-1/2" - 6-1/2" (7301)
- GEARWRENCH SET FLEX SKT MM 14, 38 DR 22PC, BOXED (KDT86539)
- DRILLCO 1/2 X 12.1/4 SDS PLUS DURATIP DRILL 1720 (172F13212)
- CJT KOOLCARB 8.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Shank Dia.: 8.5mm (29303346A)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001170)
- YG-1 TOOL CO 4 Flute Long Length Ball Nose Tialn-Extreme Coated Carbide (51593TE)
- OSG Carbide End Mill, 3/8in dia, 1-1/8in Cut L (20612516)
- ZORO SELECT End Mill, 2 Flutes, TiCN (221-888882)
- DRILL AMERICA 1/4" Carbide 4 Flute Single End End Mill (MMO1/4-4FSE)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-2500)
- CGS TOOL The Beast Roughing End Mill 3Fl 3/4"Dia 1-1/2"Loc 4"Oal W/.040" Radius (CR1330)
- Mastercut Tool Carbide End Mills