Zoro Homepage

5/8x1/8x1-5/8 5/8 Florentine Disc Jeweler Bur, PowerZ

  • Mfr # RT5-4

  • Zoro # G700587532


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.625
SHK (Decimal)
0.125
Single End Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT5-4
Zoro #
G700587532
UPC #
-
Country of Origin
United States

Details

Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.625
SHK (Decimal)
0.125
Single End Double End
Single End
OAL (Decimal)
1.625
LOC (Metric)
15.875
SHK (Metric)
3.175
OAL (Metric)
41.275
OD (Fractional)
5/8
SHK (Fractional)
1/8
OAL (Fractional)
'1-5/8

Description

5/8x1/8x1-5/8 5/8 FlorenPowerZe Disc Jeweler Bur, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.