Zoro Homepage

5x15x5x63 90 Degree NC Spotting Drill, PowerA

  • Mfr # 700-405-1

  • Zoro # G500659385


product price: $18.95
/ea

Key Features

Finish
PowerA
Point Angle
90°
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-405-1
Zoro #
G500659385
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Finish
PowerA
Point Angle
90°
System of Measurement
Metric
End Face
Drill Point
Single End Double End
Single End
OD (Decimal)
0.1969
LOC (Decimal)
0.591
SHK (Decimal)
0.1969
OAL (Decimal)
2.48
OD (Metric)
5
LOC (Metric)
15
SHK (Metric)
5
OAL (Metric)
63
OD (Fractional)
5
LOC (Fractional)
15
SHK (Fractional)
5
OAL (Fractional)
63

Description

5x15x5x63 90 NC Spotting Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.