
.6496x3.661x.7087x5.62 2FL 140° Point 30° Helix Hurricane Drill, PowerA (Discontinued)
- Mfr # 651-322-1
- Zoro # G800593990
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651-322-1
Zoro #
G800593990
UPC #
-
Country of Origin
United States
Details
Single End Double End
Single End
OD (Decimal)
0.6496
LOC (Decimal)
3.661
SHK (Decimal)
0.7087
OAL (Decimal)
5.62
OD (Metric)
16.5
LOC (Metric)
92.989
SHK (Metric)
18.001
OAL (Metric)
142.748
OD (Fractional)
.6496
LOC (Fractional)
3.661
SHK (Fractional)
.7087
OAL (Fractional)
5.62
Description
.6496x3.661x.7087x5.62 2FL 140 Point 30 Helix Hurricane Drill, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.