Zoro Homepage

6x12x6x63 4FL Square Double End Stubmill, PowerA

  • Mfr # 302-320-1

  • Zoro # G700603980


product price: $34.85
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Finish
PowerA
System of Measurement
Metric
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-320-1
Zoro #
G700603980
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
4
End Mill Style
Square
Finish
PowerA
System of Measurement
Metric
Cutting Direction
Right Hand
Helix Angle
30°
Shape
Square
Single End Double End End
Double End
Single End Double End
Double End
OD (Decimal)
0.2362
LOC (Decimal)
0.472
SHK (Decimal)
0.2362
OAL (Decimal)
2.48
OD (Metric)
6
LOC (Metric)
12
SHK (Metric)
6
OAL (Metric)
63
OD (Fractional)
6
LOC (Fractional)
12
SHK (Fractional)
6
OAL (Fractional)
63

Description

6x12x6x63 4FL Square Double End Stubmill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.