Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/32x7/16x1/4x2 5FL .045 Corner Radius 45 Degree Helix Ultra HY5, PowerN

  • Mfr # 458-434-5

  • Zoro # G200611553


product price: $24.85
/ea

Key Features

LOC (Decimal)
0.438
Single End Double End
Single End
OD (Decimal)
0.2188
SHK (Decimal)
0.25
OD (Metric)
5.556
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458-434-5
Zoro #
G200611553
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
0.438
Single End Double End
Single End
OD (Decimal)
0.2188
SHK (Decimal)
0.25
OD (Metric)
5.556
OAL (Decimal)
2
LOC (Metric)
11.113
OD (Fractional)
7/32
SHK (Metric)
6.35
OAL (Metric)
50.8
LOC (Fractional)
7/16
SHK (Fractional)
1/4
OAL (Fractional)
2

Description

7/32x7/16x1/4x2 5FL .045 Corner Radius 45 Helix Ultra HY5, PowerN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.