Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8x12x8x63 4FL Square Double End Stubmill, PowerT

  • Mfr # 302-324-2

  • Zoro # G900604541


product price: $36.99
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Finish
PowerT
Helix Angle
30°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-324-2
Zoro #
G900604541
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
4
End Mill Style
Square
Finish
PowerT
Helix Angle
30°
Cutting Direction
Right Hand
System of Measurement
Metric
Shape
Square
Single End Double End End
Double End
Single End Double End
Double End
OD (Decimal)
0.315
LOC (Decimal)
0.472
SHK (Decimal)
0.315
OAL (Decimal)
2.48
OD (Metric)
8
LOC (Metric)
12
SHK (Metric)
8
OAL (Metric)
63
OD (Fractional)
8
LOC (Fractional)
12
SHK (Fractional)
8
OAL (Fractional)
63

Description

8x12x8x63 4FL Square Double End Stubmill, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.