Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8x19x8x63 3FL Square Fine .048 Pitch Rougher, PowerT

  • Mfr # 533-104-2

  • Zoro # G100614548


product price: $63.35
/ea

Key Features

Number of Flutes
3
LOC (Decimal)
0.748
Single End Double End
Single End
OD (Decimal)
0.315
SHK (Decimal)
0.315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533-104-2
Zoro #
G100614548
UPC #
-
Country of Origin
United States

Details

Number of Flutes
3
LOC (Decimal)
0.748
Single End Double End
Single End
OD (Decimal)
0.315
SHK (Decimal)
0.315
OD (Metric)
8
OAL (Decimal)
2.48
LOC (Metric)
19
OD (Fractional)
8
SHK (Metric)
8
OAL (Metric)
63
LOC (Fractional)
19
SHK (Fractional)
8
OAL (Fractional)
63

Description

8x19x8x63 3FL Square Fine .048 Pitch Rougher, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.