Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16x1-1/8x9/16x3-1/2 4FL Square Multi-Helix Ultra V4 with Flat, PowerNR

  • Mfr # 450-026W-8

  • Zoro # G900611136


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.5625
LOC (Decimal)
1.125
SHK (Decimal)
0.5625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-026W-8
Zoro #
G900611136
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.5625
LOC (Decimal)
1.125
SHK (Decimal)
0.5625
OAL (Decimal)
3.5
OD (Metric)
14.288
LOC (Metric)
28.575
SHK (Metric)
14.288
OAL (Metric)
88.9
OD (Fractional)
9/16
LOC (Fractional)
1-1/8
SHK (Fractional)
9/16
OAL (Fractional)
3-1/2

Description

9/16x1-1/8x9/16x3-1/2 4FL Square Multi-Helix Ultra V4 with Flat, PowerNR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.