This item is Discontinued.

Mastercut Tool 9/32x2.086x.3150x3.58 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA 651-632-1

9/32x2.086x.3150x3.58 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA (Discontinued)

  • Mfr # 651-632-1
  • Zoro # G800598063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651-632-1
Zoro #
G800598063
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.2813
LOC (Decimal)
2.086
SHK (Decimal)
0.315
OAL (Decimal)
3.58
OD (Metric)
7.144
LOC (Metric)
52.984
SHK (Metric)
8.001
OAL (Metric)
90.932
OD (Fractional)
9/32
LOC (Fractional)
2.086
SHK (Fractional)
.3150
OAL (Fractional)
3.58

Description

9/32x2.086x.3150x3.58 2FL 140 Point 30 Helix Hurricane Coolant Through Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.