Shop MASTERCUT TOOL
See all product information
Create Account
9.4x61x10x103 2FL 140-Point 30-Helix Hurricane 5.2 Coolant Through Drill
- Mfr # 751-700
- Zoro # G900604138
product price:Â
$
76.39
/ea
Key Features
Single End Double End
Single End
OD (Decimal)
0.3701
LOC (Decimal)
2.402
SHK (Decimal)
0.3937
OAL (Decimal)
4.055
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 751-700
- Zoro #
- G900604138
- UPC #
- -
- Country of Origin
- United States
Details
- Single End Double End
- Single End
- OD (Decimal)
- 0.3701
- LOC (Decimal)
- 2.402
- SHK (Decimal)
- 0.3937
- OAL (Decimal)
- 4.055
- OD (Metric)
- 9.4
- LOC (Metric)
- 61
- SHK (Metric)
- 10
- OAL (Metric)
- 103
- OD (Fractional)
- 9.4
- LOC (Fractional)
- 61
- SHK (Fractional)
- 10
- OAL (Fractional)
- 103
Description
9.4x61x10x103 2FL 140 Point 30 Helix Hurricane 5.2 Coolant Through Drill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.