Zoro Homepage

9x12x9x70 2FL Square Double End Stubmill

  • Mfr # 302-126

  • Zoro # G000597491


product price: $33.45
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-126
Zoro #
G000597491
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
System of Measurement
Metric
Shape
Square
LOC (Decimal)
0.472
Single End Double End End
Double End
Single End Double End
Double End
OD (Decimal)
0.3543
SHK (Decimal)
0.3543
OD (Metric)
9
OAL (Decimal)
2.756
LOC (Metric)
12
OD (Fractional)
9
SHK (Metric)
9
OAL (Metric)
70
LOC (Fractional)
12
SHK (Fractional)
9
OAL (Fractional)
70

Description

9x12x9x70 2FL Square Dblend Stubmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.