11/16x4x11/16x6 2FL 118 Degree 4 Facet Point Drill, PowerA

  • Mfr # 601-312-1

  • Zoro # G900659992


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.6875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601-312-1
Zoro #
G900659992
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.6875
SHK (Decimal)
0.6875
OAL (Decimal)
6
OD (Metric)
17.463
SHK (Metric)
17.463
OD (Fractional)
11/16
SHK (Fractional)
11/16

Description

11/16x4x11/16x6 2FL 118 4 Facet Point Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.