12x50x12x100 5FL 4.00mm Corner Radius 45 Degree Helix HY5 W/Flat, PowerA

  • Mfr # 546-468W-1

  • Zoro # G100614463


product price: $94.39
/ea
Free Shipping & Returns

Key Features

LOC (Decimal)
1.969
Single End Double End
Single End
OD (Decimal)
0.4724
SHK (Decimal)
0.4724
OD (Metric)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546-468W-1
Zoro #
G100614463
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
1.969
Single End Double End
Single End
OD (Decimal)
0.4724
SHK (Decimal)
0.4724
OD (Metric)
12
OAL (Decimal)
3.937
LOC (Metric)
50
OD (Fractional)
12
SHK (Metric)
12
OAL (Metric)
100
LOC (Fractional)
50
SHK (Fractional)
12
OAL (Fractional)
100

Description

12x50x12x100 5FL 4.00mm Corner Radius 45 Helix HY5 W/Flat, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.