5/16x5/16x2-1/2 4FL 82 Degree Staggered Tooth Chamfering Tool, PowerA

  • Mfr # 681-108-1

  • Zoro # G100579007


product price:  $32.65
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.3125
SHK (Decimal)
0.3125
OAL (Decimal)
2.5
OD (Metric)
7.938
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
681-108-1
Zoro #
G100579007
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.3125
SHK (Decimal)
0.3125
OAL (Decimal)
2.5
OD (Metric)
7.938
SHK (Metric)
7.938
OAL (Metric)
63.5
OD (Fractional)
5/16
SHK (Fractional)
5/16
OAL (Fractional)
2-1/2

Description

5/16x5/16x2-1/2 4FL 82 Staggered Tooth Chamfering Tool, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.