Shop MASTERCUT TOOL
See all product information
Create Account
J .2770x2-1/8x.2770x3-1/2 3FL 130 Degree High Performance Point Drill
- Mfr # 601-616
- Zoro # G000659663
product price:Â
$
29.79
/ea
Key Features
Number of Flutes
3
Dimension
Imperial
End Face
Drill Point
System of Measurement
Imperial
OD (Decimal)
0.277
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 601-616
- Zoro #
- G000659663
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 3
- End Face
- Drill Point
- System of Measurement
- Imperial
- OD (Decimal)
- 0.277
- SHK (Decimal)
- 0.277
- OAL (Decimal)
- 3.5
- OD (Metric)
- 7.036
- SHK (Metric)
- 7.036
- OD (Fractional)
- .2770
- SHK (Fractional)
- .2770
Description
J .2770x2-1/8x.2770x3-1/2 3FL 130 High Performance Point Drill