
No 17 .1730x3/4x.1730x2-1/2 2FL 118 Degree 4 Facet Point Stub Drill, PowerA
Mfr # 603-098-1
Zoro # G500593603
product price:Â $17.49
/eaKey Features
Number of Flutes
2
Finish
PowerA
End Face
Drill Point
OD (Decimal)
0.173
LOC (Decimal)
0.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603-098-1
Zoro #
G500593603
UPC #
-
Country of Origin
United States
Details
Number of Flutes
2
Finish
PowerA
End Face
Drill Point
OD (Decimal)
0.173
LOC (Decimal)
0.75
SHK (Decimal)
0.173
OAL (Decimal)
2.5
OD (Metric)
4.394
LOC (Metric)
19.05
SHK (Metric)
4.394
OAL (Metric)
63.5
OD (Fractional)
.1730
LOC (Fractional)
3/4
SHK (Fractional)
.1730
OAL (Fractional)
2-1/2
Description
#17 .1730x3/4x.1730x2-1/2 2FL 118 4 Facet Point Stub Drill, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.