1.7 in Finished Bore with 1 Set Screw (No Keyway) 1 Groove 7.93 in OD

  • Mfr # AL84-5/8

  • Zoro # G215715147


product price:  $38.69
/ea

Key Features

Set Screw Included
5/16-18 in
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore with 1 Set Screw (No Keyway)
Pulley Outside Dia.
7.93 in
Pulley Bore Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL84-5/8
Zoro #
G215715147
UPC #
806372022561
Country of Origin
China

Dimensions

Pulley Outside Dia.
7.93 in
Pulley Bore Dia.
0.625 in
Fits Shaft Dia.
1.7 in
Width (mm)
1.06 in

Details

Set Screw Included
5/16-18 in
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore with 1 Set Screw (No Keyway)
Number of Grooves
1
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.