2 in Finished Bore with 1 Set Screw (No Keyway) 1 Groove 11.93 in OD

  • Mfr # AL124-1

  • Zoro # G515714642


product price:  $75.75
/ea
Free Shipping & Returns

Key Features

Pulley Material
Cast Iron
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Width (mm)
1.06 in
Fits Shaft Dia.
2 in
Pulley Bore Type
Finished Bore with 1 Set Screw (No Keyway)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL124-1
Zoro #
G515714642
UPC #
806372022431
Country of Origin
China

Dimensions

Width (mm)
1.06 in
Fits Shaft Dia.
2 in
Pulley Bore Dia.
1.00 in
Pulley Outside Dia.
11.93 in

Details

Pulley Material
Cast Iron
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Pulley Bore Type
Finished Bore with 1 Set Screw (No Keyway)
Number of Grooves
1
Set Screw Included
5/16-18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.