Shop MASTERDRIVE
See all product information
Create Account
Cogged V-Belt, MasterDrive Classical, BX97, BX, 100 in, 21/32 in Top Width
Mfr # BX97
Zoro # G115710785
product price:Â
$
42.95
/ea
Key Features
V-Belt Type
Cogged
Belt Series
MasterDrive Classical
V-Belt Section
BX
Industry Number
BX97
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX97
- Zoro #
- G115710785
- UPC #
- 806372043641
- Country of Origin
- Indonesia
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- MasterDrive Classical
- V-Belt Section
- BX
- Industry Number
- BX97
- Number of Ribs
- 1
- Temp. Range
- -22 Degrees to 194 Degrees F
- Banded Belt
- Raw Edge
Description
Classical Cogged/Raw Edge V-Belts are widely used in industrial, agricultural, and automotive applications and are designed for superior performance on heavy-duty classical cross-section drives. The cogged notched design makes the belts more flexible and better able to wrap around smaller sheaves. The raw edge provides a higher coefficient of friction when compared to wrapped options. The increased grip means the belt transmits more horsepower at higher speeds.