Roller Chain Sprocket, Finished Bore, 50 Chain Size, 1.188 in Bore Dia., 27 # of Teeth
- Mfr # 50BS27H X 1 3/16
- Zoro # G709924567
product price:Â
$
48.99
/ea
Key Features
Material
Steel
Number of Teeth
27
Bore Type
Finished Bore
Bore Dia. (In.)
1.188 in
Outside Dia.
5.723 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50BS27H X 1 3/16
- Zoro #
- G709924567
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Dia. (In.)
- 1.188 in
- Outside Dia.
- 5.723 in
- Pitch Dia.
- 5.384 in
- Industry Chain Size
- 50
Details
- Item
- Roller Chain Sprocket
- Material
- Steel
- Number of Teeth
- 27
- Bore Type
- Finished Bore
- Sprocket Hub Type
- B-Hub One Side
- Keyway
- Yes
- Hardened Teeth
- Yes
- Chain Type
- ANSI Roller Chain
- Number of Rows
- 1
- Pitch
- 5/8 in
- Bushing Code
- No Bushing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.