Coupling Flanges

  • Mfr # 12S-3-7/16

  • Zoro # G223357599


product price:  $271.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12S-3-7/16
Zoro #
G223357599
UPC #
806372141873
Country of Origin
China

Description

Coupling Flange, Coupling Size 12, Maximum Speed 2,800 RPM, Outside Diameter 10 in, Bore Type Round Keyed, Hub Diameter 5 3/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 3 7/16 in, Length through Bore 4 in, System of Measurement Inch, Hub Body Length 1 11/16 in, Hub Type Flange Hub, Bushing Bore Range 1 5/8 to 3 7/8 in, Coupling Overall Length 8 1/4 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.