Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3J-1/2
Zoro #
G622903090
UPC #
806372136510
Country of Origin
China
Description
Coupling Flange, Coupling Size 3, Maximum Speed 9,200 RPM, Outside Diameter 2 1/16 in, Bore Type Round Keyed, Hub Diameter 1 1/2 in, Hub Material Powdered Metal, For Bushing Size Not Applicable, Bore Diameter 1/2 in, Length through Bore 2 in, System of Measurement Inch, Hub Body Length 7/16 in, Hub Type Flange Hub, Coupling Overall Length 2 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation, Included Screws (2) Set Screw, Keyway Depth 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.