Coupling Flanges

  • Mfr # 3J-14MM

  • Zoro # G722903242


product price:  $17.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3J-14MM
Zoro #
G722903242
UPC #
806372136541
Country of Origin
China

Description

Coupling Flange, Coupling Size 3, Maximum Speed 9,200 RPM, Outside Diameter 2 1/16 in, Bore Type Round Keyed, Hub Diameter 1 1/2 in, Hub Material Powdered Metal, For Bushing Size Not Applicable, Bore Diameter 14 mm, Length through Bore 2 in, System of Measurement Metric, Hub Body Length 7/16 in, Hub Type Flange Hub, Coupling Overall Length 2 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation, Included Screws (2) Set Screw, Keyway Depth 2 19/64 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.