Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L190-1-3/4
- Zoro # G822903258
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Recommended Hub Gap
0.9 in
Minimum Bore Diameter
1/2 in
Features
No Metal-to-Metal Contact
Bore Type
Round Bore with Keyway
Weight
7.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L190-1-3/4
- Zoro #
- G822903258
- UPC #
- 806372028037
- Country of Origin
- China
- Recommended Hub Gap
- 0.9 in
- Features
- No Metal-to-Metal Contact
- Bore Type
- Round Bore with Keyway
- Weight
- 7.1 lb
- Hub Material Grade
- HT200
- Application
- General Duty
- Minimum Operating Temperature
- -60 Degrees F
- System of Measurement
- Inch
- Item
- Jaw Coupling Hub
- Hub Material Finish
- Black Phosphate
- Maximum Operating Temperature
- 450 Degrees F
- Number of Locking Screws
- 2
- Maximum Speed
- 5,000 RPM
- Included Screws
- (2) Set Screw
- Fail Safe
- Yes
- Hub Projection
- 1 3/8 in
Dimensions
- Minimum Bore Diameter
- 1/2 in
- Coupling Overall Length
- 5 1/4 in
- Keyway Width
- 3/8 in
- Coupling Size
- L190
- Maximum Bore Diameter
- 2 1/8 in
- Length through Bore
- 2.1 in
- Screw Thread Size
- 1/2"-13
- Bore Diameter
- 1 3/4 in
- Outside Diameter
- 4 1/2 in
- Keyway Depth
- 3/16 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 5 1/4 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/2 In.-13, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Material Finish Black Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.