Coupling Flanges

  • Mfr # 4J-25MM

  • Zoro # G422903337


product price:  $21.75
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4J-25MM
Zoro #
G422903337
UPC #
806372134684
Country of Origin
China

Description

Coupling Flange, Coupling Size 4, Maximum Speed 7,600 RPM, Outside Diameter 2 15/32 in, Bore Type Round Keyed, Hub Diameter 1 5/8 in, Hub Material Powdered Metal, For Bushing Size Not Applicable, Bore Diameter 25 mm, Length through Bore 2 3/8 in, System of Measurement Metric, Hub Body Length 7/16 in, Hub Type Flange Hub, Coupling Overall Length 2 3/8 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation, Included Screws (2) Set Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.