Jaw Coupling Hubs
- Mfr # L095-1/2 NO KW
- Zoro # G522903732
product price:Â
$
22.39
/ea
Key Features
Bore Diameter
1/2 in
Hub Diameter
2 1/8 in
Length through Bore
1 in
Minimum Bore Diameter
7/16 in
Bore Type
Round Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L095-1/2 NO KW
- Zoro #
- G522903732
- UPC #
- 806372115577
- Country of Origin
- China
- Bore Type
- Round Bore
- Weight
- 0.8 lb
- Application
- General Duty
- Item
- Jaw Coupling Hub
- System of Measurement
- Inch
- Number of Locking Screws
- 1
- Minimum Operating Temperature
- -60 Degrees F
- Features
- No Metal-to-Metal Contact
- Fail Safe
- Yes
- Maximum Speed
- 250 RPM
- Recommended Hub Gap
- 0.5 in
- Included Screws
- Set Screw
- Maximum Operating Temperature
- 450 Degrees F
Dimensions
- Bore Diameter
- 1/2 in
- Hub Diameter
- 2 1/8 in
- Length through Bore
- 1 in
- Minimum Bore Diameter
- 7/16 in
- Maximum Bore Diameter
- 1 1/8 in
- Coupling Size
- L095
- Screw Thread Size
- 5/16"-18
- Outside Diameter
- 2 1/8 in
- Coupling Overall Length
- 2 33/64 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 1/8 in, Coupling Overall Length 2 33/64 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.