Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7S-1-1/2
Zoro #
G723356023
UPC #
806372135339
Country of Origin
China
Description
Coupling Flange, Coupling Size 7, Maximum Speed 5,250 RPM, Outside Diameter 4 5/8 in, Bore Type Round Keyed, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/2 in, Length through Bore 1 27/32 in, System of Measurement Inch, Hub Body Length 25/32 in, Hub Type Flange Hub, Bushing Bore Range 3/4 to 1 7/8 in, Coupling Overall Length 3 15/16 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.