Coupling Sleeves
Mfr # 13E
Zoro # G222903995
product price: $739.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13E
Zoro #
G222903995
UPC #
806372142283
Country of Origin
China
Description
Coupling Sleeves, Maximum Speed 2,400 RPM, Maximum Torque 14,750 in-lb, Outside Diameter 11 3/16 in, Insert Construction - New 2-Piece, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 23 hp, Insert Material EPDM, Insert Width 5 1/2 in, Parallel Misalignment 0.04 in, System of Measurement Inch, Torsional Stiffness 43,350 in-lb/rad, Application Prime Mover, Maximum Operating Temperature 272 Degrees F, Features General Purpose, Torsional Flexibility is 15 Degrees , Wide Temperature Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.