Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Sleeves

  • Mfr # 6N

  • Zoro # G722903297


product price: $66.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6N
Zoro #
G722903297
UPC #
806372142320
Country of Origin
China

Description

Coupling Sleeves, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 450 in-lb, Outside Diameter 3 3/4 in, Insert Construction - New 2-Piece, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.7 hp, Insert Material Neoprene, Insert Width 1 7/8 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Torsional Stiffness 1,718 in-lb/rad, Application Prime Mover, Maximum Operating Temperature 200 Degrees F, Features Higher Resistance than EPDM, Torsional Flexibility is 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.