Coupling Sleeves
Mfr # 7H
Zoro # G822903456
product price: $170.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7H
Zoro #
G822903456
UPC #
806372136282
Country of Origin
China
Description
Coupling Sleeves, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 2,875 in-lb, Outside Diameter 4 11/32 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 0.25 Degrees , Horsepower @ 100 RPM 4.6 hp, Insert Material Hytrel, Insert Width 2 3/16 in, Parallel Misalignment 0.012 in, System of Measurement Inch, Torsional Stiffness 20,000 in-lb/rad, Application Prime Mover, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.