Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Sleeves

  • Mfr # 8JE

  • Zoro # G922904049


product price: $50.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8JE
Zoro #
G922904049
UPC #
806372136343
Country of Origin
China

Description

Coupling Sleeves, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,135 in-lb, Outside Diameter 5 5/32 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 2.3 hp, Insert Material EPDM, Insert Width 2 1/2 in, Parallel Misalignment 0.02 in, System of Measurement Inch, Torsional Stiffness 4,335 in-lb/rad, Application Prime Mover, Maximum Operating Temperature 272 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.