Coupling Sleeves
Mfr # 9H
Zoro # G322903543
product price: $244.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9H
Zoro #
G322903543
UPC #
806372136367
Country of Origin
China
Description
Coupling Sleeves, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 7,200 in-lb, Outside Diameter 6 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 0.25 Degrees , Horsepower @ 100 RPM 11.4 hp, Insert Material Hytrel, Insert Width 3 in, Parallel Misalignment 0.017 in, System of Measurement Inch, Torsional Stiffness 47,500 in-lb/rad, Application Prime Mover, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.